Shop All Vacuum Gauges
Ashcroft
Panel Mount Vacuum Gauge
Mfr # 20W1001TH 01B XUCZG VAC
Zoro # G604857816
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Process Connection Type NPT
- Sensor Material Bronze
- Process Connection 1/8 in NPT Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1001TH 01B XUCZG VAC
- Zoro # G604857816
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 2 in |
Details
Item | Panel Mount Vacuum Gauge |
Gauge Application | General-Purpose Case |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Process Connection Type | NPT |
Sensor Material | Bronze |
Process Connection | 1/8 in NPT Male |
Series | 1001 |
Pressure Range | -30 to 0 psi |
Gauge Case Material | Steel |
Lens Material | Polycarbonate |
Process Connection Location | Center Back |
Primary Scale Units | psi |
Includes | Nuts, U-Clamp |
Case Color | Black |
Process Connection Gender | Male |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Socket Material | Brass |
Accuracy | +/-3-2-3% |
Primary Pressure Range | -30 to 0 |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Panel Mount Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range -30 to 0, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Dynamometer Gauge, Dial, 0-10g (GD-1)
- SUPERIOR ELECTRIC Pin Type Moisture Meter Range 5~45% Digital Display (T2000)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Mounting: Surface (13E397)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451259SD04LVAC)
- ASHCROFT Pressure Gauge (000395 (15W1005SH01B100#))
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,304 SS (251009SW02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Lowr, 2in (20W1005PH02LVAC)
- Ashcroft Vacuum Gauges