Shop All Vacuum Gauges
Ashcroft
Panel Mount Vacuum Gauge
Mfr # 125593 (15W1001TH01BXUCVAC)
Zoro # G704841333
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Gauge Case Material Steel
- Process Connection Size 1/8 in
- Process Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 125593 (15W1001TH01BXUCVAC)
- Zoro # G704841333
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Panel Mount Vacuum Gauge |
Gauge Application | General-Purpose Case |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Gauge Case Material | Steel |
Process Connection Type | NPT |
Process Connection | 1/8 in NPT Male |
Process Connection Gender | Male |
Socket Material | Brass |
Accuracy | +/-3-2-3% |
Primary Scale Units | psi |
Pressure Range | -30 to 0 psi |
Process Connection Location | Center Back |
Case Color | Black |
Includes | Nuts, U-Clamp |
Primary Pressure Range | -30 to 0 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Lens Material | Polycarbonate |
Sensor Material | Bronze |
Series | 1001 |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Panel Mount Vacuum Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range -30 to 0, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU2)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P9U901438UC)
- DYNAMIC Gauge, Glycrne Flld, 0-60 psi, 1/4" Stm Mnt (221317)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In (45-1082AS 02L VAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- ASHCROFT Vacuum Gauge (638008A4F02LP0L30IMV)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451259SD04LVAC)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, (PRO-201L-254F)
- Ashcroft Vacuum Gauges