Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008SL02B600#
Zoro # G203530240
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material 304 Stainless Steel
- Socket Material 316 Stainless Steel
- Nominal Dial Size 2 1/2 in
- Primary Pressure Range 0 to 600
- Process Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 632008SL02B600#
- Zoro # G203530240
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Case Material | 304 Stainless Steel |
Socket Material | 316 Stainless Steel |
Primary Pressure Range | 0 to 600 |
Sensor Material | 316L Stainless Steel |
Primary Scale Units | psi |
Gauge Case Liquid | Glycerin |
Process Connection Gender | Male |
Process Temperature Range | 20 Degrees to 150 Degrees F |
Process Connection Location | Lower Back |
Process Connection Type | NPT |
Liquid-Filled Case | Yes |
Lens Material | Polycarbonate |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 600, Liquid-Filled Case Yes, Gauge Case Liquid Glycerin, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G383)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (AA575R-1867)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI (LF251-160-4L)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L300#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 5000)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 3000 PSI)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L30#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LV/30#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 600 PSI)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.B)
- Ashcroft Pressure Gauges