Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008SL02B60#
Zoro # G203530332
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material 304 Stainless Steel
- Socket Material 316 Stainless Steel
- Liquid-Filled Case Yes
- Primary Pressure Range 0 to 60
- Process Connection Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 632008SL02B60#
- Zoro # G203530332
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Case Material | 304 Stainless Steel |
Socket Material | 316 Stainless Steel |
Liquid-Filled Case | Yes |
Primary Pressure Range | 0 to 60 |
Process Connection Gender | Male |
Process Connection Type | NPT |
Lens Material | Polycarbonate |
Process Temperature Range | 20 Degrees to 150 Degrees F |
Primary Scale Units | psi |
Sensor Material | 316L Stainless Steel |
Process Connection Location | Lower Back |
Gauge Case Liquid | Glycerin |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Liquid-Filled Case Yes, Gauge Case Liquid Glycerin, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 3, 6 In L (TE-DFN-A0648-00)
- TAYLOR Orchard/Grove Minimum Temp Thermometer (549935)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-E)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA440)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL60)
- ASHCROFT Pressure Gauge (M-15DDG-01B-1500S750-XULZG)
- ASHCROFT Pressure Gauge (451209SD04L200#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L100#)
- ASHCROFT 4-20Ma 150Psi Pressure To Current Transducer (K1-3-M02-42-C1)
- ASHCROFT Pressure Gauge (M-15DDG-01B-300S150-XZG)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.25.2000.L)
- Ashcroft Pressure Gauges