Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008SL02B200#
Zoro # G903530151
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Case Material 304 Stainless Steel
- Socket Material 316 Stainless Steel
- Process Connection Location Lower Back
- Lens Material Polycarbonate
- Process Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 632008SL02B200#
- Zoro # G903530151
- UPC # 662876973415
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Case Material | 304 Stainless Steel |
Socket Material | 316 Stainless Steel |
Process Connection Location | Lower Back |
Lens Material | Polycarbonate |
Liquid-Filled Case | Yes |
Process Connection Type | NPT |
Gauge Case Liquid | Glycerin |
Process Temperature Range | 20 Degrees to 150 Degrees F |
Sensor Material | 316L Stainless Steel |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 200 |
Process Connection Gender | Male |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 200, Liquid-Filled Case Yes, Gauge Case Liquid Glycerin, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Leads, 59 In. L, Black/Red, PR (Fluke-TL224)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- TESTO Testo 300 – Residential / Commercial Combustion Analyzer kit (0564 3002 83)
- HUMBOLDT Clear Plastic, Horizontal (HC-2940)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 15)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B30#)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L5000#-XCYC4LM)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L300#)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 60#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL5000)
- DIXON Gauge, 0 to 30 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP505)
- Ashcroft Pressure Gauges