Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008SL02B10000#
Zoro # G303530164
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Material 316 Stainless Steel
- Gauge Case Material 304 Stainless Steel
- Process Connection Size 1/4 in
- Process Temperature Range 20 Degrees to 150 Degrees F
- Gauge Case Liquid Glycerin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 632008SL02B10000#
- Zoro # G303530164
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Socket Material | 316 Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Process Temperature Range | 20 Degrees to 150 Degrees F |
Gauge Case Liquid | Glycerin |
Lens Material | Polycarbonate |
Liquid-Filled Case | Yes |
Sensor Material | 316L Stainless Steel |
Primary Pressure Range | 0 to 10,000 |
Process Connection Type | NPT |
Process Connection Gender | Male |
Primary Scale Units | psi |
Process Connection Location | Lower Back |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 10,000, Liquid-Filled Case Yes, Gauge Case Liquid Glycerin, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- ENERPAC Pressure Gauge, 0 to 3000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2516L)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB5)
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L3000#)
- ASHCROFT 3-1/2IN 1/4IN 0-2500KPA NPT PRESSURE GAUGE (35-1009SW-02L 0/2500KPA)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- ASHCROFT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 60" H20)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B300)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 160#)
- FESTO Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN (FMAP-63-4-1/4-EN)
- Ashcroft Pressure Gauges