Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008S02B60#
Zoro # G503530322
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material 304 Stainless Steel
- Socket Material 316 Stainless Steel
- Primary Pressure Range 0 to 60
- Primary Scale Units psi
- Sensor Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 632008S02B60#
- Zoro # G503530322
- UPC # 662876991495
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Case Material | 304 Stainless Steel |
Socket Material | 316 Stainless Steel |
Primary Pressure Range | 0 to 60 |
Primary Scale Units | psi |
Sensor Material | 316L Stainless Steel |
Process Connection Gender | Male |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Process Connection Location | Lower Back |
Liquid-Filled Case | No |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.60 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Liquid-Filled Case No, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 12 psi (555A-12.0)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Mounting: Surface (13E397)
- KLEIN TOOLS Thermal Imager for iOS Devices (TI222)
- DWYER INSTRUMENTS Flowmeter, Range 1-1 Scfh Air (RMA-2)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL600)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L15#)
- ASHCROFT ASHCROFT 35-1009-AWL-02L-1000 3-1/2IN 1/4IN 0-1000PSI NPT PRESSURE GAUGE (35-1009-AWL-02L-1000)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B160#)
- ASHCROFT 4-1/2IN 1/4IN 0-160PSI NPT PRESSURE GAUGE (45-1009-AL-02L-160#)
- PIC GAUGES Process Gauge, 30/0/30 psi, 1/2" NPT (AHG6-A60.H75)
- Ashcroft Pressure Gauges