Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008S02B400#
Zoro # G303530324
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Material 316 Stainless Steel
- Gauge Case Material 304 Stainless Steel
- Sensor Material 316L Stainless Steel
- Process Connection Location Lower Back
- Process Temperature Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 632008S02B400#
- Zoro # G303530324
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Panel Mount Pressure Gauge |
Socket Material | 316 Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Sensor Material | 316L Stainless Steel |
Process Connection Location | Lower Back |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Process Connection Gender | Male |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Primary Pressure Range | 0 to 400 |
Liquid-Filled Case | No |
Primary Scale Units | psi |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.60 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 400, Liquid-Filled Case No, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- PROSKIT True, RMS Multimeter 3 5/6 (MT-1707)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451259SD04L30#)
- ASHCROFT Compound Gauge (251009SW02LXR530IMV&150#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- ASHCROFT Pressure Gauge (302089SD02L3000#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-200S100-XZG)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 100#)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPG-005)
- Ashcroft Pressure Gauges