Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008S02B160#
Zoro # G803530312
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Material 316 Stainless Steel
- Gauge Case Material 304 Stainless Steel
- Process Connection Size 1/4 in
- Primary Pressure Range 0 to 160
- Process Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 632008S02B160#
- Zoro # G803530312
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Socket Material | 316 Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Primary Pressure Range | 0 to 160 |
Process Connection Type | NPT |
Liquid-Filled Case | No |
Process Connection Gender | Male |
Lens Material | Polycarbonate |
Primary Scale Units | psi |
Sensor Material | 316L Stainless Steel |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Process Connection Location | Lower Back |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.60 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 160, Liquid-Filled Case No, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Carrying Case, 6-1/4 In. H, 1 In. D, Black (409992)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in BSPT, Plastic, Black (4CJR6)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/4 In. Wide x 36 Yards Long, Amber (KPTLS-1/4)
- ASHCROFT Test Gauge, Digital (302089SD02LXC47000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451259SD04L600#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 3000)
- ASHCROFT Pressure Gauge (302089SD02L3000#)
- ASHCROFT Compound Gauge (25W1005H02L30#&VAC)
- TOTALTURF Ammonia Gas Pressure Gauge 0-160 Psi, 10PK (TO4268186)
- Ashcroft Pressure Gauges