Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 632008S02B100#
Zoro # G803530268
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material 304 Stainless Steel
- Socket Material 316 Stainless Steel
- Process Connection Type NPT
- Process Connection Location Lower Back
- Process Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 632008S02B100#
- Zoro # G803530268
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Case Material | 304 Stainless Steel |
Socket Material | 316 Stainless Steel |
Process Connection Type | NPT |
Process Connection Location | Lower Back |
Primary Pressure Range | 0 to 100 |
Lens Material | Polycarbonate |
Sensor Material | 316L Stainless Steel |
Process Temperature Range | -40 Degrees to 200 Degrees F |
Process Connection Gender | Male |
Liquid-Filled Case | No |
Primary Scale Units | psi |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.60 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 100, Liquid-Filled Case No, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-E)
- HONEYWELL Chart, 10.313 In, 50 to 650, 1 Day, PK100 (BN 24001660-056)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FLX3)
- ASHCROFT 0-30IN-HG 0-15PSI 3-1/2IN 1/4IN NPT PRESSURE GAUGE (35-1009-SW-02L-30IMV&15#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL300)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02B/310SSLXCGV/30)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Plastic, Black (1188S)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B30)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L60C4)
- PIC GAUGES Needle Valve, 1/2"FxF NPT, Strt, SS, 10K psi (NV-SS-1/2-HS-180-FXF)
- Ashcroft Pressure Gauges