Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 25W1001TH02BUCZG160#
Zoro # G604857809
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 25W1001TH02BUCZG160#
- Zoro # G604857809
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Series | 1001 |
Primary Scale Units | psi |
Pressure Range | 0 to 160 psi |
Primary Pressure Range | 0 to 160 |
Process Connection Gender | Male |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Socket Material | Brass |
Process Connection | 1/4 in NPT Male |
Gauge Case Material | Steel |
Process Connection Location | Center Back |
Sensor Material | Bronze |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Steel |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 160, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-30 DC V (12G439)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059T-2.5x20B)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (IB875K)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Plastic, Black (25W1005PH02BV/15#)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 300 PSI)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL15)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#/VAC)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 300 PSI)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 15 inH2O, 1/4 NPT Back Conn (25-210-15-inH2O)
- Ashcroft Pressure Gauges