Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 25W1001TH 02B XUCZG 60#
Zoro # G804857814
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 25W1001TH 02B XUCZG 60#
- Zoro # G804857814
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Process Connection | 1/4 in NPT Male |
Process Connection Location | Center Back |
Lens Material | Polycarbonate |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 60 |
Process Connection Gender | Male |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Socket Material | Brass |
Gauge Case Material | Steel |
Process Connection Type | NPT |
Series | 1001 |
Pressure Range | 0 to 60 psi |
Sensor Material | Bronze |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Steel |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 60, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254G-01)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL15)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L30#)
- ASHCROFT Pressure Gauge (638008A4F02CP0L160#)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1500#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L600C4)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 100#)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Gray (P1S419)
- Ashcroft Pressure Gauges