Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 25W1001TH 02B XUCZG 15#
Zoro # G904857820
original price:
$15.49
5% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 25W1001TH 02B XUCZG 15#
- Zoro # G904857820
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Lens Material | Polycarbonate |
Process Connection Gender | Male |
Process Connection Location | Center Back |
Socket Material | Brass |
Primary Scale Units | psi |
Primary Pressure Range | 0 to 15 |
Process Connection Type | NPT |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Sensor Material | Bronze |
Series | 1001 |
Process Connection | 1/4 in NPT Male |
Gauge Case Material | Steel |
Pressure Range | 0 to 15 psi |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Steel |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 15, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- WINTERS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm (PEM195)
- TSI ALNOR Manometer, Hydronic (HM 675)
- COILHOSE PNEUMATICS 2" Chrome Dial Gauge 1/8" Back Mount 0-160 PSI (G18160)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L15#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L400#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/30#)
- ASHCROFT ASHCROFT 35-1009-AW-02L-600 3-1/2IN 1/4IN 0-600PSI NPT PRESSURE GAUGE (35-1009-AW-02L-600)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B60)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L15#)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (LFS-220-200#/KPA-G)
- Ashcroft Pressure Gauges