Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 20W1001TH 02B XUCZG 30#
Zoro # G904857790
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1001TH 02B XUCZG 30#
- Zoro # G904857790
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Process Connection Location | Center Back |
Primary Pressure Range | 0 to 30 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Lens Material | Polycarbonate |
Primary Scale Units | psi |
Process Connection Gender | Male |
Process Connection | 1/4 in NPT Male |
Gauge Case Material | Steel |
Socket Material | Brass |
Pressure Range | 0 to 30 psi |
Series | 1001 |
Sensor Material | Bronze |
Process Connection Type | NPT |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 30, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE ELECTRONICS Fluke 62 MAX IP54 Infrared Thermometer, -30C to 500C & 101 Distance to Spot Size Ratio (5065894)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Plastic, Black (4FLT3)
- EVER-SAFE Liquid In Glass Thermometer, -10 to 260C (ACC2603BLSSC)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 600#)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L5000#)
- ASHCROFT Pressure Gauge (20W1005PH 02L XULZG 2000#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B100#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/60#)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL3000)
- DWYER INSTRUMENTS 0-3000 Psi Battery Powred Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (DPG-110)
- Ashcroft Pressure Gauges