Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 20W1001TH 01B XUCZG 30#
Zoro # G504857817
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1001TH 01B XUCZG 30#
- Zoro # G504857817
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 2 in |
Process Connection Size | 1/8 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Gauge Case Material | Steel |
Series | 1001 |
Pressure Range | 0 to 30 psi |
Process Connection | 1/8 in NPT Male |
Process Connection Type | NPT |
Sensor Material | Bronze |
Primary Scale Units | psi |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Primary Pressure Range | 0 to 30 |
Socket Material | Brass |
Lens Material | Polycarbonate |
Process Connection Gender | Male |
Process Connection Location | Center Back |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 30, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C450)
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH6)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- ASHCROFT Pressure Gauge (20W1005SH02BXZG-30#)
- ASHCROFT Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (35 1005P XUL 02L 80#)
- ASHCROFT Pressure Gauge (451009S04L60#)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL100)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02LV/30#)
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, 316SS, 10K psi (NV-SS-1/2-HS-90-MXF)
- Ashcroft Pressure Gauges