Shop All Pressure Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 15W1001TH 01B XUCZG 100#
Zoro # G404857801
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Includes Nuts, U-Clamp
- Accuracy +/-3-2-3%
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 15W1001TH 01B XUCZG 100#
- Zoro # G404857801
- Country of Origin Brazil
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 1 1/2 in |
Process Connection Size | 1/8 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Includes | Nuts, U-Clamp |
Accuracy | +/-3-2-3% |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Case Color | Black |
Primary Pressure Range | 0 to 100 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Process Connection Type | NPT |
Socket Material | Brass |
Process Connection | 1/8 in NPT Male |
Primary Scale Units | psi |
Sensor Material | Bronze |
Series | 1001 |
Lens Material | Polycarbonate |
Gauge Case Material | Steel |
Process Connection Gender | Male |
Pressure Range | 0 to 100 psi |
Process Connection Location | Center Back |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 100, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- MONARCH Remote Optical Sensor (6180-057)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L5000#)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 200 PSI)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL300)
- ASHCROFT Pressure Gauge (638008A4F02LP0L300#)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/60)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L160#)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- Ashcroft Pressure Gauges