Shop All Vacuum Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 128150 (15W1001TH01BXUC200#)
Zoro # G804841332
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Gauge Case Material Steel
- Process Connection Type NPT
- Process Temperature Range -40 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 128150 (15W1001TH01BXUC200#)
- Zoro # G804841332
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Gauge Case Material | Steel |
Process Connection Type | NPT |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Lens Material | Polycarbonate |
Socket Material | Brass |
Process Connection Gender | Male |
Process Connection | 1/8 in NPT Male |
Case Color | Black |
Sensor Material | Bronze |
Primary Pressure Range | 0 to 200 |
Pressure Range | 0 to 200 psi |
Primary Scale Units | psi |
Accuracy | +/-3-2-3% |
Series | 1001 |
Process Connection Location | Center Back |
Includes | Nuts, U-Clamp |
Lens Material - Gauge | Plastic |
Case Material - Gauge | Steel |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 200, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Metal Back Student Thermometer, Flat Bac (THMC02)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFC-224-4000-G)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 2 in. (20W1005PH02BVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 6In, 1/4In NPT (60-1082AS 02L VAC)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 02B XUCZG VAC)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMH7)
- Ashcroft Vacuum Gauges