Shop All Vacuum Gauges
Ashcroft
Panel Mount Pressure Gauge
Mfr # 000135 (15W1001TH01BXUC30#)
Zoro # G904841331
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Application General-Purpose Case
- Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Lens Material Polycarbonate
- Primary Scale Units psi
- Process Connection Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 000135 (15W1001TH01BXUC30#)
- Zoro # G904841331
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Process Connection Size | 1/8 in |
Nominal Dial Size | 1 1/2 in |
Details
Item | Panel Mount Pressure Gauge |
Gauge Application | General-Purpose Case |
Application | Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors |
Lens Material | Polycarbonate |
Primary Scale Units | psi |
Process Connection Gender | Male |
Pressure Range | 0 to 30 psi |
Gauge Case Material | Steel |
Process Connection Location | Center Back |
Sensor Material | Bronze |
Primary Pressure Range | 0 to 30 |
Includes | Nuts, U-Clamp |
Socket Material | Brass |
Process Connection Type | NPT |
Process Connection | 1/8 in NPT Male |
Series | 1001 |
Process Temperature Range | -40 Degrees to 150 Degrees F |
Case Color | Black |
Accuracy | +/-3-2-3% |
Case Material - Gauge | Steel |
Lens Material - Gauge | Plastic |
Description
Panel Mount Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 30, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 453)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- GB CIRCUIT ALERT WIRE STRPR (GST-55M)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In (45-1082AS 02L VAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 6In, 1/4In NPT (601082AS02LVACC4)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 02B XUCZG VAC)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 6In, 1/4In NPT (60-1082AS 02L VAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- Ashcroft Vacuum Gauges