Shop All Pressure Gauges
Ashcroft
Low Pressure Gauge
Mfr # 10N5500SL04L4#
Zoro # G203530387
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vent Plug
- Socket Material 316 Stainless Steel
- Gauge Case Material 304 Stainless Steel
- Primary Pressure Range 0 to 4
- Sensor Material 316Ti Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 10N5500SL04L4#
- Zoro # G203530387
- UPC # 888065400559
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 100 mm |
Process Connection Size | 1/2 in |
Details
Item | Low Pressure Gauge |
Includes | Vent Plug |
Socket Material | 316 Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Primary Pressure Range | 0 to 4 |
Sensor Material | 316Ti Stainless Steel |
Pressure Range Type | Pressure |
Process Connection Gender | Male |
Pressure Gauge Type | Low Pressure Gauge |
Sensor Type | 316Ti Stainless Steel |
Primary Scale Units | psi |
Process Connection Type | NPT |
IP/NEMA Rating | Not Rated |
Lens Material | Glass |
Process Connection Location | Bottom |
Process Temperature Range | 13 Degrees to 140 Degrees F |
Description
Low Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 4 Ft., Blue (2059S-2x4BKT)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- TRIPLETT Universal 48" Test Leads w/Insulated (79-127)
- LIGNOMAT MA PINS 3/16 IN, PR (MA)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 60#)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Plastic, Black (25W1005PH02BV/15#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 15)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L100#-XCYC4LM)
- ASHCROFT Digital Pressure Gauge, -15 to 0 to 15 psi, 1/4 in MNPT, Black (DG2531L0NAM02L15#&V-XCYLM)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B100#)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW6)
- Ashcroft Pressure Gauges