Shop All Pressure Gauges
Ashcroft
Low Pressure Gauge
Mfr # 10N5500SD04L10IW
Zoro # G803530350
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vent Plug
- Socket Material 316 Stainless Steel
- Gauge Case Material 304 Stainless Steel
- Process Temperature Range 13 Degrees to 140 Degrees F
- Pressure Range Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 10N5500SD04L10IW
- Zoro # G803530350
- UPC # 888065400498
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Nominal Dial Size | 100 mm |
Process Connection Size | 1/2 in |
Details
Item | Low Pressure Gauge |
Includes | Vent Plug |
Socket Material | 316 Stainless Steel |
Gauge Case Material | 304 Stainless Steel |
Process Temperature Range | 13 Degrees to 140 Degrees F |
Pressure Range Type | Pressure |
Primary Pressure Range | 0 to 10 |
Lens Material | Glass |
Process Connection Gender | Male |
Primary Scale Units | in H2O |
Sensor Type | 316Ti Stainless Steel |
Pressure Gauge Type | Low Pressure Gauge |
Process Connection Location | Bottom |
Process Connection Type | NPT |
IP/NEMA Rating | Not Rated |
Sensor Material | 316Ti Stainless Steel |
Description
Low Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" Mount (101D-204C)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF5)
- LABEXACT Filter Membrane, 7.0cm, PK100 (12K994)
- ASHCROFT Pressure Gauge (185948 (M23DDG01B60S30))
- ASHCROFT Pressure Gauge (20W1005SH 02B XZG 160#)
- ASHCROFT General Purpose Digital Gauge (DG2551L0NAM02L500#-XCYLM)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L30#)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL600)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L15#)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B400#)
- ASHCROFT Pressure Gauge (M-15DDG-01B-60S30-XZG)
- Ashcroft Pressure Gauges