Shop All Differential Pressure Gauges
Ashcroft
Low Pressure Diff. Gauge
Mfr # 451134EDRQMXCYLM50MW
Zoro # G306905495
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP/NEMA Rating IP65
- Process Temperature Range 0 to 140F
- Process Connection Gender Female
- Rated Total Pressure 35 psi
- Case Construction Open Front Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 451134EDRQMXCYLM50MW
- Zoro # G306905495
- UPC # 888065543362
- Country of Origin India
- Category Differential Pressure Gauges
Dimensions
Case Diameter | 4.5 in |
For Panel Cut-Out Size | 4.52 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/8 in |
Description
Differential Pressure Gauge, Seal Material Buna-N, Rated Total Pressure 35 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2 in Conn (30EI60R)
- CRAFTSMAN Automotive 600-Volt Digital Multimeter (CMMT14171)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-300-psi/kPa)
- TRERICE 150-750F BIMETAL THERMOMETER (B8560609)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter (IXLDP)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-005)
- Ashcroft Differential Pressure Gauges