Shop All Pressure Transducers
Ashcroft
Intrinsically Safe Transducer, 0 to100psi
Mfr # A4SBM0442D0100#
Zoro # G0119804
original price:
$384.02
5% off
new price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # A4SBM0442D0100#
- Zoro # G0119804
- UPC # 783029574010
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.06 in |
Process Connection Size | 1/2 in |
Overall Height | 4.45 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Phaser Battery LED Strobe, RPM 0-500,000 (6232-010)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 12" (58-012-1M)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451279AS04L200#)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/4" CBM (102D-204G)
- ASHCROFT Pressure Transducer with Display, 100 psi (GC517F0242CD100#G)
- ASHCROFT Pressure Transducer with Display, 300 psi (GC517F0242CD300#G)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi (K17MO242C160#XFM)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242CD30#)
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC (CX8MB2422IWL)
- ASHCROFT Pressure Transducer, Pressure 100 PSI (T27M0242EW100#GXCY)
- DWYER INSTRUMENTS Rmb-52 - Rmb-52 Flowmeter, (RMB-52)
- Ashcroft Pressure Transducers