Shop All Pressure Transducers
Ashcroft
Intrinsically Safe Transducer, 0 to 60psi
Mfr # A4SBF0242D060#
Zoro # G0119917
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # A4SBF0242D060#
- Zoro # G0119917
- UPC # 783029573051
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.06 in |
Process Connection Size | 1/4 in |
Overall Height | 4.45 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 60 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Bottom Conn (20-100-160-psi/kPa-1/8)
- FLUKE Fluke C50 Compact Soft Case, Zippered carrying case W/inside pocket belt loop & meter strap (C50)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ3)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242EW100#)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0115F260#)
- ASHCROFT Pressure Transducer/Switch, 0 to 100 psi (GC357MO2L41EW100#G)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242CD300#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (626-09-CB-P1-E5-S1)
- Ashcroft Pressure Transducers