Shop All Pressure Transducers
Ashcroft
Intrinsically Safe Transducer, 0 to 15psi
Mfr # A4SBMO442DO15#
Zoro # G0119761
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Intrinsically Safe Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # A4SBMO442DO15#
- Zoro # G0119761
- UPC # 783029574041
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.06 in |
Overall Height | 4.45 in |
Process Connection Size | 1/2 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Electrical Alligator Clips (49-77-1005)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- STEREN LCD Digital Multimeter (602-010)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242M1200#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242DO3000#)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242M15000#)
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- YORK 0/650# Discharge Xdcr w/harnes (492-23236-011)
- Ashcroft Pressure Transducers