Shop All Pressure & Temperature Test Kits
Ashcroft
Hydraulic Deadweight Tester, 5000 psi
Mfr # 1305D-50
Zoro # G2338765
product price: $5,453.99
/ea
Free Shipping & Returns
$5,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 15 to 5000 psi
- Accuracy +/-0.1% Reading
- Includes 17 Weights, Carrying Case for Pump and Accessories, Carrying Case for Weights, Hand Jack Set, Instructions, Pump, Spare O Rings
- Displayed Pressure Units psi
- Calibration Certificate NIST Traceable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 1305D-50
- Zoro # G2338765
- UPC # 783029081419
- Country of Origin United States
- Category Pressure & Temperature Test Kits
Details
Item | Hydraulic Deadweight Tester |
Pressure Range | 15 to 5000 psi |
Accuracy | +/-0.1% Reading |
Includes | 17 Weights, Carrying Case for Pump and Accessories, Carrying Case for Weights, Hand Jack Set, Instructions, Pump, Spare O Rings |
Displayed Pressure Units | psi |
Calibration Certificate | NIST Traceable |
Description
Hydraulic Deadweight Tester, Pressure Range 15 to 5000 psi, Accuracy +/-0.1 Percent Reading, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Includes 17 Weights, Carrying Case for Pump and Accessories, Carrying Case for Weights, Hand Jack Set, Instructions, Pump, Spare O Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- MERCOID Pressure Transmitter, -14.5-17 psi, FM, CE (3200G-2-FM-1-1-LCD)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404E)
- TESTO 440 Humidity Kit With Bluetooth (0563 4404)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TRIPLETT Anemometer, 40 to 5,900fpm, -4 to 140F (CFM400-NIST)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- Ashcroft Pressure & Temperature Test Kits