Shop All Test Instrument Carrying Cases
Ashcroft
Hard Carrying Case, 7 In. H, 4 In D, Black
Mfr # 201B112-01 Carrying Case
Zoro # G1040277
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 7 in
- Overall Width 9 in
- Overall Depth 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 201B112-01 Carrying Case
- Zoro # G1040277
- Country of Origin United States
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 7 in |
Overall Width | 9 in |
Overall Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 7 in x 9 in x 4 in |
Details
Item | Hard Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | Mfr. No. 2074 Series |
Features | Cushioned Interior |
Case Type | Soft Carrying Cases |
Description
Hard Carrying Case, Material Plastic, For Use With Mfr. No. 2074 Series, Color Black, Features Cushioned Interior, Overall Height 7 in, Overall Width 9 in, Overall Depth 4 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM217LF)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGB7)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV7)
- B&K PRECISION DC Power Supply, Digital, 6 in H (1550)
- FLUKE Fluke C116 Carrying Case, Polyester, BLK/YW (C116)
- MILWAUKEE TOOL Magnetic Meter Holder (49-77-3001)
- FLIR Magnetic Mount, 2-7/64 in.H x 2 in.W, Blk (TA52)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- ZORO SELECT Carrying Case, Soft, Vinyl, 1.3 x5.7x7.0 In (4WPG9)
- FLUKE Belt Holster, 13-1/4x1/4x3, Black/Yellow (Fluke-H5)
- Ashcroft Test Instrument Carrying Cases