Shop All Pressure Gauges
Ashcroft
Gauge4"Liq.Filled Gage 0/60, 1/4"Lo
Mfr # 1001008AL02L-0/60
Zoro # G7459258
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT Male
- Material 304 Stainless steel
- Diameter 3.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 1001008AL02L-0/60
- Zoro # G7459258
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Diameter | 3.87" |
Details
Item | Gauge4"Liq.Filled Gage 0/60,1/4"Lo |
Material | 304 Stainless steel |
Description
Gauge4 In.Liq.Filled Gage 0/60,1/4 In.Lo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50012-K)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0667)
- PRO 2 in Dial, 0/300 PSI & Bar, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-204H-01)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-100PSI (LF441-100-4L)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L600#)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L600#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/30)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L100 C4)
- ASHCROFT Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L200#-)
- NOSHOK Vacuum Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-910-30-vac/kPa)
- Ashcroft Pressure Gauges