Shop All Vacuum Gauges
Ashcroft
Gauge, Vacuum, 30in Hg VAC to 0, ABS
Mfr # 25W1005PH02LVAC
Zoro # G8515963
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General-Purpose Case
- Liquid Filled No
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 25W1005PH02LVAC
- Zoro # G8515963
- Country of Origin Brazil
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.12 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.74 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature FlutterGuard, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge, Liquid-Filled Case No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Glass Repair Kit, Type D (DG-KIT)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- SURTEK Ac Voltage Tester Screwdriver 100500V 14mm (DPC02)
- DICKSON Chart Paper, 3 In, Pk60 (C304)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL (351009AWL02LVAC)
- ASHCROFT Vacuum Gauge, Process, 1/4in NPT, Silver (1009S)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 01B XUCZG VAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 200 PSI, Stainless Case, Lower Mount, PRO-201L-254G (PRO-201L-254G)
- Ashcroft Vacuum Gauges