Shop All Vacuum Gauges
Ashcroft
Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in.
Mfr # 351009SW02LVAC
Zoro # G8516496
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled No
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351009SW02LVAC
- Zoro # G8516496
- UPC # 759426950993
- Country of Origin United States
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/4 in NPT |
Case Diameter | 3.89 in |
Case Depth | 1.25 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 3 1/2 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-7500-color zone)
- PATRIOT High Side Pressure Gauge, 3-1/8" dia. (M2-861)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-VLOGYG)
- ASHCROFT Pressure Gauge (002719 (45W1000H02L100#))
- ASHCROFT Gauge, Vacuum, -20-150 Degrees F, Lower (351009SWL02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451259SD04LVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL (351009AWL02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. (202L-404A)
- Ashcroft Vacuum Gauges