Shop All Vacuum Gauges
Ashcroft
Gauge, Vacuum, 30in Hg VAC to 0,1009AWL
Mfr # 351009AWL02LVAC
Zoro # G9785352
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled Yes
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 351009AWL02LVAC
- Zoro # G9785352
- UPC # 759426946279
- Country of Origin United States
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 3 1/2 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/4 in NPT |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.25 in |
Case Diameter | 3.89 in |
Nominal Dial Size | 3 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- B&K PRECISION Single Output Power Supply, 3 to 15 VDC (1692)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- WESTWARD Refractometer, Handheld (1EFX8)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In (45-1082AS 02L VAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279AS04LVAC)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 01B XUCZG VAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3-1/2In, 1/4In (351009SW02LXLLVAC)
- ASHCROFT Pressure Gauge (125753 (15W1005SH01B160#))
- SPER SCIENTIFIC Portable Handheld Vacuum Meter (840064)
- Ashcroft Vacuum Gauges