Shop All Thermowells
Ashcroft
Flanged Thermowell, 2"MNPT, SS
Mfr # 20W1600HF260CR150
Zoro # G701796773
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 2 in Flange - Raised Face 150# Rating
- Insertion Length 16 in
- Material 304 Stainless Steel
- For Stem Length 18 in
- For Thermometer Thread Connection 1/2 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 20W1600HF260CR150
- Zoro # G701796773
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 16 in |
For Stem Length | 18 in |
For Thermometer Thread Size | 1/2 in |
For Stem Diameter | 1/4 in |
Flange Diameter | 2 in |
Details
Item | Flanged Thermowell |
Process Connection | 2 in Flange - Raised Face 150# Rating |
Material | 304 Stainless Steel |
For Thermometer Thread Connection | 1/2 in NPSM |
Includes Cap and Chain | No |
For Thermometer Thread Type | NPSM |
Thermowell Type | Flanged |
Includes Lagging | No |
Application | Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control |
Shank Type | Tapered |
NSF Rated | No |
Maximum Operating Temperature | 1,000 Degrees F at 20 psi |
Maximum Operating Pressure | 275 psi at Less Than100 Degrees F |
Food Safe | No |
Flange Class | 150 |
Includes Lap Joint Cover Flange | No |
Flange Seal Type | Raised Face |
Flange Type | Flanged |
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 2 in Flange - Raised Face 150# Rating, 304 Stainless Steel, Insertion Length 16 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 0-250 F/C (TBM30040B8)
- DESCO ESD Ground Cord, 12 Ft (09680)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1050RT260C)
- NOSHOK 3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 304 SS (75-040-304-SS)
- Ashcroft Thermowells