Shop All Thermowells
Ashcroft
Flanged Thermowell, 2"MNPT, SS
Mfr # 20W0700HF260SR150
Zoro # G901796955
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 2 in Flange - Raised Face 150# Rating
- Insertion Length 7 in
- Material 316 Stainless Steel
- Shank Type Tapered
- For Thermometer Thread Connection 1/2 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 20W0700HF260SR150
- Zoro # G901796955
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 7 in |
For Thermometer Thread Size | 1/2 in |
Flange Diameter | 2 in |
For Stem Diameter | 1/4 in |
For Stem Length | 9 in |
Details
Item | Flanged Thermowell |
Process Connection | 2 in Flange - Raised Face 150# Rating |
Material | 316 Stainless Steel |
Shank Type | Tapered |
For Thermometer Thread Connection | 1/2 in NPSM |
Includes Lagging | No |
Thermowell Type | Flanged |
For Thermometer Thread Type | NPSM |
Application | Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control |
Includes Cap and Chain | No |
Maximum Operating Pressure | 275 psi at Less Than100 Degrees F |
NSF Rated | No |
Food Safe | No |
Maximum Operating Temperature | 1,000 Degrees F at 20 psi |
Flange Seal Type | Raised Face |
Flange Type | Flanged |
Flange Class | 150 |
Includes Lap Joint Cover Flange | No |
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 2 in Flange - Raised Face 150# Rating, 316 Stainless Steel, Insertion Length 7 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 100, 31 Day, PK60 (C409)
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- DIXON 180Deg Steam Gauge Siphon, 1/4 in, Male IPS Thread, 175 psi, Steel (401-01S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- WINTERS St/St Thermowell 3.5" 304, 3/4" Npt, Tim (TIW01-1)
- Ashcroft Thermowells