Shop All Thermowells
Ashcroft
Flanged Thermowell, 1"MNPT, SS
Mfr # 10W0700HF260SR300
Zoro # G301796876
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 in Flange - Raised Face 300# Rating
- Insertion Length 7 in
- Material 316 Stainless Steel
- Thermowell Type Flanged
- Application Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 10W0700HF260SR300
- Zoro # G301796876
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 7 in |
For Stem Diameter | 1/4 in |
Flange Diameter | 1 in |
For Stem Length | 9 in |
For Thermometer Thread Size | 1/2 in |
Details
Item | Flanged Thermowell |
Process Connection | 1 in Flange - Raised Face 300# Rating |
Material | 316 Stainless Steel |
Thermowell Type | Flanged |
Application | Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control |
For Thermometer Thread Type | NPSM |
Shank Type | Tapered |
For Thermometer Thread Connection | 1/2 in NPSM |
Includes Lagging | No |
Includes Cap and Chain | No |
Food Safe | No |
Maximum Operating Pressure | 720 psi at Less Than100 Degrees F |
NSF Rated | No |
Maximum Operating Temperature | 1,000 Degrees F at 355 psi |
Includes Lap Joint Cover Flange | No |
Flange Class | 300 |
Flange Type | Flanged |
Flange Seal Type | Raised Face |
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 in Flange - Raised Face 300# Rating, 316 Stainless Steel, Insertion Length 7 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 355 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LightMeter, +/-4%Light ACC", FullSize, (LT250W)
- GARDNER BENDER Analog Multimeter, 5 Func., 12 Range (GMT-312)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 30-240F (9VU35-240)
- EXTECH Plumbing Camera Probe, 640x480pxl 28mm (HDV7C-P28-30)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C455)
- Ashcroft Thermowells