Shop All Thermowells
Ashcroft
Flanged Thermowell, 1-1/2"MNPT, SS
Mfr # 15W0700HF260CR150
Zoro # G101796786
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1 1/2 in Flange - Raised Face 150# Rating
- Insertion Length 7 in
- Material 304 Stainless Steel
- Shank Type Tapered
- Thermowell Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 15W0700HF260CR150
- Zoro # G101796786
- Country of Origin Canada
- Category Thermowells
Dimensions
Insertion Length | 7 in |
For Thermometer Thread Size | 1/2 in |
For Stem Length | 9 in |
Flange Diameter | 1 1/2 in |
For Stem Diameter | 1/4 in |
Details
Item | Flanged Thermowell |
Process Connection | 1 1/2 in Flange - Raised Face 150# Rating |
Material | 304 Stainless Steel |
Shank Type | Tapered |
Thermowell Type | Flanged |
Includes Cap and Chain | No |
Application | Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control |
For Thermometer Thread Type | NPSM |
For Thermometer Thread Connection | 1/2 in NPSM |
Includes Lagging | No |
NSF Rated | No |
Food Safe | No |
Maximum Operating Pressure | 275 psi at Less Than100 Degrees F |
Maximum Operating Temperature | 1,000 Degrees F at 20 psi |
Flange Class | 150 |
Includes Lap Joint Cover Flange | No |
Flange Seal Type | Raised Face |
Flange Type | Flanged |
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 1/2 in Flange - Raised Face 150# Rating, 304 Stainless Steel, Insertion Length 7 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Minihelic Gauge (2-5005)
- DICKEY-JOHN Mini GAC Plus Grain Moisture Tester (MINIGAC1P)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- WINTERS Threaded Thermowell, Tapered Shank (TBR3550-1-TP)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1050RT260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N064N-12)
- Ashcroft Thermowells