Shop All Gauge guards, Seals & Accessories
Ashcroft
Finned Pressure Siphon Snuber, 1/4 In NPT
Mfr # 021198SS25
Zoro # G2779357
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (NPT) 1/4 in
- Material 316 Stainless Steel
- Connection Size 1/4 in
- Application Non-Potable Water Applications
- Maximum Internal Pressure 3,000 psi at 700 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 021198SS25
- Zoro # G2779357
- UPC # 783029323069
- Country of Origin Canada
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Tube Length | 6 in |
Details
Item | Finned Pressure Siphon Snubber |
Material | 316 Stainless Steel |
Application | Non-Potable Water Applications |
Maximum Internal Pressure | 3,000 psi at 700 Degrees F |
Compatible Liquids and Gases | Oil, Steam, Water |
Standards | CRN Registered |
Corrosion Resistant | No |
Construction | Seamless |
Connection Type | NPT |
Tube Style | Finned |
Description
Finned Pressure Siphon Snubber, Application Non-Potable Water Applications, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Manufacturer Warranty Length 1 yr, Material 316 Stainless Steel, Maximum Internal Pressure 3,000 psi at 700 Degrees F, Tube Length 6 in, Tube Style Finned, Compatible Liquids and Gases Oil, Steam, Water, Corrosion Resistant No, Standards CRN Registered
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- UEI TEST INSTRUMENTS Particle Filter, KM900 Series Analyzers (16345)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- BOURDON Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (MEX3-D52.H25/0133)
- ASHCROFT Protective Boot (471C180-01)
- ASHCROFT Carry Case (101B181-04)
- ASHCROFT Tool Kit (1105T)
- ASHCROFT Panel Mount Kit (3520)
- ASHCROFT Jack, Hand (3220)
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In (GGMEV1-PP)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- Ashcroft Gauge guards, Seals & Accessories