Shop All Pressure Transducers
Ashcroft
Explosion Proof Transducer, 0 to 300 psi
Mfr # A2XBM0442C2300#G
Zoro # G0120434
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # A2XBM0442C2300#G
- Zoro # G0120434
- UPC # 783029573952
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Overall Length | 1.06 in |
Cable Length | 3 ft |
Overall Width | 1.06 in |
Overall Height | 4.78 in |
Process Connection Size | 1/2 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Therm, High-accuracy Refrig (4239)
- SHIMPO Force Gauge, Ring Load Cell, 2250 lb. (FG-7000L-R-10)
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- ASHCROFT Differential Pressure Transducer, 4 In WC (GC527F0242CD4IW)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0242C2300#G)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242CD60#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0142F2100#)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242DO3000#)
- DWYER INSTRUMENTS Transmitter, 0 to 300 PSI, 36 In Lead (628-13-GH-P1-E1-S1)
- Ashcroft Pressure Transducers