Shop All Pressure Transducers
Ashcroft
Explosion Proof Transducer, 0 to 100 psi
Mfr # A2XBM0242C2100#G
Zoro # G0120531
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # A2XBM0242C2100#G
- Zoro # G0120531
- UPC # 783029573549
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Overall Height | 4.78 in |
Overall Width | 1.06 in |
Process Connection Size | 1/4 in |
Overall Length | 1.06 in |
Cable Length | 3 ft |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FMC4)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 500 Degrees F (4152)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 oz/in2, 1/4 NPT Male Bottom Conn (25-200-60-oz/in2)
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0115F2VAC/30#)
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242DO100#)
- ASHCROFT General Industrial Pressure Transducer (E2GB3CM0210FCX03F300#)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242CD100#)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi (K17MO242C11000#XFM)
- GRUNDFOS TRANSDUCER (92506685)
- Ashcroft Pressure Transducers