Shop All Pressure Switches
Ashcroft
Explosion Proof Pressure Switch, SPDT, 8 to 60 psi
Mfr # APAN71H012CS0260#-NSR
Zoro # G4709853
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 8 to 60 psi
- Pressure Switch Electrical Contact Form SPDT
- On Set Point Field Adjustable
- Wetted Materials 316 Stainless Steel Welded Diaphragm
- Housing Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # APAN71H012CS0260#-NSR
- Zoro # G4709853
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 1.13 in |
Overall Height | 3.13 in |
Description
Pressure Switch, Range 8 to 60 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical Connection 1/2 In. MNPT Conduit Connector with 18 AWG 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 7, 9, IP Rating IP67, Burst Pressure 9,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 3 Poles (8911DPSG43V09)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Clear (HS355-S100-CLEAR)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H012LB025000#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H012LS02-15/15#-NSR)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GAXX)
- Ashcroft Switches