Shop All Pressure Switches
Ashcroft
Explosion Proof Pressure Switch, SPDT, 200 to 2000 psi
Mfr # APAN71H012CB022000#-NSR
Zoro # G4731413
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 200 to 2000 psi
- Pressure Switch Electrical Contact Form SPDT
- Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring
- Power Required 10A at 125/250V AC, 6A at 30V DC
- Standards CE, CRN, CSA, ROHS, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # APAN71H012CB022000#-NSR
- Zoro # G4731413
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3.13 in |
Overall Width | 1.13 in |
Description
Pressure Switch, Range 200 to 2000 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 1/2 In. MNPT Conduit Connector with 18 AWG 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 7, 9, IP Rating IP67, Burst Pressure 30,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H00MHB021000#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi (APAN41H012LS02100#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- Ashcroft Pressure Switches