Shop All Pressure Switches
Ashcroft
Explosion Proof Pressure Switch, SPDT, -15 to 15 psi
Mfr # APAN71H012CS02-15/15#-NSR
Zoro # G4713843
original price:
$489.67
8% off
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range -15 to 15 psi
- Pressure Switch Electrical Contact Form SPDT
- Burst Pressure 1,000 psi
- Compatible With Air and Liquids
- Range -15 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # APAN71H012CS02-15/15#-NSR
- Zoro # G4713843
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3.13 in |
Overall Width | 1.13 in |
Description
Pressure Switch, Range -15 to 15 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical Connection 1/2 In. MNPT Conduit Connector with 18 AWG 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 7, 9, IP Rating IP67, Burst Pressure 9,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (LPAN4HV25XCYLM100)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 1.5 to 15 psi, Standard Action (B424VXCYLM15)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi (APAN41H012LS02100#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36P)
- Ashcroft Pressure Switches