Shop All Pressure Gauges
Ashcroft
Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black
Mfr # DG2531L0NAM02L200#&V-XCYLM
Zoro # G7657452
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Liquids & Gases
- Includes Alkaline Batteries
- Accuracy +/-0.25%
- Application Pneumatics, Hydraulics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # DG2531L0NAM02L200#&V-XCYLM
- Zoro # G7657452
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Digit Height | 0.48 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.61 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.5 in |
Process Connection Size | 1/4 in |
Description
Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-75P)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI (LF251-060-4L)
- PRO 4 in Dial, 0/3000 PSI, 1/4 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-311D-404P)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L600#)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC/30#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B15)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Metal, Gray (302074SD02L VAC BL)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Plastic, Black (25W1005PH02BV/15#)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- Ashcroft Pressure Gauges