Shop All Pressure Gauges
Ashcroft
Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver
Mfr # 302086SD02LXCYLM5000#
Zoro # G7645832
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Padded Carry Pouch, Stainless Steel Cover
- Accuracy +/-0.10%
- Application Laboratory, Test and Measurement
- Gauge Primary Range Values 0 to 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 302086SD02LXCYLM5000#
- Zoro # G7645832
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Digit Height | 0.66 in |
Case Depth | 1.7 in |
Nominal Dial Size | 3 in |
Case Diameter | 3.25 in |
Description
Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Combustible Gas Detector (GSD600)
- INFICON Refrigerant Leak Detector, 120V (721-202-G1)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402H-01)
- SPERRY TESTER DGTL MULTIMETER (DM6410)
- ASHCROFT Pressure Gauge, 0 to 20 in wc, 1/4 in MNPT, Plastic, Black (1188A)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L300#)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02LV/15#)
- ASHCROFT Digital Pressure Gauge, -15 to 0 to 15 psi, 1/4 in MNPT, Black (DG2531L0NAM02L15#&V-XCYLM)
- ASHCROFT ASHCROFT 35-1009-AWL-02L-1000 3-1/2IN 1/4IN 0-1000PSI NPT PRESSURE GAUGE (35-1009-AWL-02L-1000)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L1000#)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CB)
- Ashcroft Pressure Gauges