Shop All Pressure Gauges
Ashcroft
Digital Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Metal, Silver
Mfr # 2089
Zoro # G8658456
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Padded Carry Pouch, Stainless Steel Cover
- Range 30" Hg Vac/0 to 15 psi
- Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
- Accuracy +/-0.05%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 2089
- Zoro # G8658456
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Case Depth | 1.7 in |
Digit Height | 0.66 in |
Nominal Dial Size | 3 in |
Process Connection Size | 1/4 in |
Case Diameter | 3.25 in |
Description
Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units Bar, cm H2O, ft SW, in H2O, in Hg, kg/sq cm, kPa, mBar, mm H2O, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Black (MG-50-A-9V-R)
- POMONA ELECTRONICS Banana Plug with Thrded Stud, Silver, PK10 (3263)
- DWYER INSTRUMENTS Differential Pressure Controller, 10 (DHC-009)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL60)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L200#)
- ASHCROFT Pressure Gauge (638008A4F02CP0L160#)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L100#-XCYC4LM)
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (302086SD02LXCYLM5000#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L15#)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Black (SEP-102D-158C-BSPT)
- Ashcroft Pressure Gauges