Shop All Differential Pressure Gauges
Ashcroft
Differential Pressure Transducer, 8 In WC
Mfr # GC527F0242CD8IW
Zoro # G0132851
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1/4 in NPT Female
- Output 4 to 20mA DC
- Process Connection Type - Transmitter FNPT
- Display Units in wc
- Pressure Range (In. WC) 0 to 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # GC527F0242CD8IW
- Zoro # G0132851
- Country of Origin Japan
- Category Differential Pressure Gauges
Dimensions
Overall Height - Transmitter | 5.12 in |
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Diameter - Transmitter | 2.56 in |
Overall Depth - Transmitter | 4.49 in |
Overall Width | 2.56 in |
Overall Length | 4.49 in |
Housing Length | 2 1/2 in |
Diameter | 2.56 in |
Overall Height | 5.12 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Housing Height | 2 1/2 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 8 in wc, Minimum Pressure 0 in wc, Overpressure 300 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 12 to 32 V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series GC52, Wiring Entry 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals, NIST Traceable Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 179 ESFP Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V (1564549)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI, +/-1Pct (628-12-GH-P1-E4-S1)
- DESCO Metal Expansion Dual Wrist Strap (19859)
- ASHCROFT Pressure Gauge, 0 to 30 psi (351130FD25SXCYLM30PSID)
- ASHCROFT Pressure Gauge, 0 to 100 psi (351130FD25SXCYLM100PSID)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ASHCROFT Pressure Transducer, +/-8 In WC (GC527F0242CD8IWL)
- ASHCROFT Pressure Gauge, 0 to 50 In H2O (351132FD25SXCYLM50IWD)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- Ashcroft Differential Pressure Gauges