Shop All Pressure Transducers
Ashcroft
Differential Pressure Transducer, 40In WC
Mfr # GC527F0242CD40IW
Zoro # G0132867
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 40
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # GC527F0242CD40IW
- Zoro # G0132867
- Country of Origin Japan
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Depth - Transmitter | 4.49 in |
Manufacturers Warranty Length | 1 yr |
Diameter - Transmitter | 2.56 in |
Overall Height - Transmitter | 5.12 in |
Manufacturer Warranty Length | 1 yr |
Housing Length | 2 1/2 in |
Housing Height | 2 1/2 in |
Diameter | 2.56 in |
Process Connection Size | 1/4 in |
Overall Height | 5.12 in |
Overall Width | 2.56 in |
Overall Length | 4.49 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 40 in wc, Minimum Pressure 0 in wc, Overpressure 300 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 12 to 32 V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series GC52, Wiring Entry 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals, NIST Traceable Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Thermomtr In/Out13.5Bold (6700N)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- FLIR Vibration Meter, 22.6V Li-Ion (SV87-KIT)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242DO500#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242EW300#)
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215M1300#)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi (K17MO242C130#XFM)
- ASHCROFT Compound Transducer, Range Vac to 30 PSI (T27M0242EWVAC/30#GXCY)
- OMEGA 0-100PSI DIFFERENTIAL PRESSURE TRANSDUCER (PX-102)
- Ashcroft Pressure Transducers