Shop All Pressure Transducers
Ashcroft
Differential Pressure Transducer, 4 In WC
Mfr # GC527F0242CD4IW
Zoro # G0132842
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 4
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # GC527F0242CD4IW
- Zoro # G0132842
- Country of Origin Japan
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Depth - Transmitter | 4.49 in |
Diameter - Transmitter | 2.56 in |
Manufacturers Warranty Length | 1 yr |
Overall Height - Transmitter | 5.12 in |
Housing Length | 2 1/2 in |
Housing Height | 2 1/2 in |
Diameter | 2.56 in |
Overall Width | 2.56 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.12 in |
Process Connection Size | 1/4 in |
Overall Length | 4.49 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 4 in wc, Minimum Pressure 0 in wc, Overpressure 300 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 12 to 32 V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series GC52, Wiring Entry 1/2 in FNPT Conduit Connection, Electrical Connections Screw Terminals, NIST Traceable Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-102D-254H-BSPT)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- DESCO ESD Ground Cord, 12 Ft (09680)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLR (PAXLR000)
- ASHCROFT Pressure Transducer with Display, 150 psi (GC517F0242CD150#G)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0142F2VAC/30#)
- ASHCROFT Sanitary Transducer, Range 0 to 100 psi (KS7S1542F2100#)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115DO100#)
- ASHCROFT Differential Pressure Transducer, 40In WC (GC527F0242CD40IW)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI (626-13-GH-P1-E4-S1)
- Ashcroft Pressure Transducers