Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Silicone Dampening
Mfr # 50EI60R
Zoro # G8516724
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashcroft
- MFR # 50EI60R
- Zoro # G8516724
- UPC # 759426099852
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 5 yr |
Thread Size | 1/2 in |
Dial Diameter | 5 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L400#)
- TAYLOR PRECISION PRODUCTS Heritage Collection 4.25" Dial Thermometer (481BZN)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.20.4000.B)
- TAYLOR Weather Frcster Wifi (1743)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back Conn. (30EI60R)
- ASHCROFT Dial 20240F Other Thermometer (C-600A-02-C12-B01-A1-L07-AK)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- ASHCROFT Dial Thermometer, Fits 1/2 in Pipe (30EI60R)
- ASHCROFT Dial Thermometer, BiMetallic, Glass Window (50EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back, 6 in (30EI60R)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD5)
- Ashcroft Dial Thermometers