Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Every-Angle, 9 in Stem
Mfr # 50EI60E
Zoro # G8516873
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Every-Angle
- Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 50EI60E
- Zoro # G8516873
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 9 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 5 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- DWYER INSTRUMENTS Pressure Gauge, 0.25In to 0 to 0.25In H2O (A3300-0)
- FLUKE Automotive Test Lead Kit, 60 In. L, 60VDC (TLK281)
- ASHCROFT 5IN 1/2IN 6IN 50-550F NPT BIMETAL THERMOMETER (50 EI 60 E 060 50/550F)
- ASHCROFT 5In 1/2In 6In 0-200F Npt Bimetal Thermometer (50 EI60 E 060 0/250F)
- ASHCROFT Dial Thermometer, Silicone Coil Finish (50EI60E)
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- ASHCROFT Dial Thermometer, 1 Percent Acc (50EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- Ashcroft Dial Thermometers