Shop All Dial Thermometers
Ashcroft
Dial Thermometer, Every-Angle, 4 in Stem
Mfr # 50EI60E
Zoro # G8516855
original price:
$128.79
7% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Every-Angle
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 50EI60E
- Zoro # G8516855
- UPC # 759426073180
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Manufacturer Warranty Length | 5 yr |
Description
Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Tire Pressure Gauge, 0 to 100 psi (PGV693)
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black (18C785)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL300)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- ASHCROFT Dial Thermometer, 1/2 in Dial, Every-Angle (50EI60E)
- ASHCROFT 5IN 1/2IN 6IN 50-550F NPT BIMETAL THERMOMETER (50 EI 60 E 060 50/550F)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back Conn. (30EI60R)
- ASHCROFT Dial Thermometer, 50 to 500 deg F (50EI60R)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1207)
- Ashcroft Dial Thermometers