Shop All Dial Thermometers
Ashcroft
Dial Thermometer, BiMetallic, Glass Window
Mfr # 50EI60R
Zoro # G8516706
original price:
$72.21
10% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 5 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashcroft
- MFR # 50EI60R
- Zoro # G8516706
- UPC # 759426062474
- Country of Origin Mexico
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2 in |
Stem Length | 4 in |
Fits Pipe Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stem Dia. | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Stem Diameter | 0.25 in |
Dial Diameter | 5 in |
Thread Size | 1/2 in |
Description
Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pressure Module, Gage, 0 to 1500 psi (0 to 10 MPa), For Use With Fluke Calibrators (FLUKE-750P09)
- DWYER INSTRUMENTS Shielded Cable, 16 Feet Long (A-231)
- REED INSTRUMENTS Portable Radiation Meter (R8008)
- DEFELSKO Coating Gage, Ferrous, 0-60Mils, 100,000 (FS3-E)
- ASHCROFT 5In 1/2In 2-1/2In 0-200F Npt Bimetal Thermometer (50 EI 60 E 025 0/200F)
- ASHCROFT Dial Thermometer, Bi-Metallic, Every-Angle (50EI60E)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- ASHCROFT Dial Thermometer, EveryAngle, 2-1/2in Stem (50EI60E)
- ASHCROFT 4-1/2In 1/2In 3In 20-240F Npt Bimetal Thermometer (600A-01-C11-B01-A1-L01-CE)
- ASHCROFT Dial Thermometer, Bi-Metallic, 6 in Stem (30EI60R)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT500R-1567)
- Ashcroft Dial Thermometers